Magnetic lifter with lamp, mirror and clip

Article no.: 6536750
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Magnetic retrievers

Identification & Classification

Article number 6536750
EAN / GTIN 4010886803943
Manufacturer number 6536750
L-Number L60160 1848
Manufacturer GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • If necessary, the magnet can be removed
  • Mirror diameter 30 mm

Feature:

  • 1000 V insulated: no
  • Magnet diameter [g]: 12
  • Magnet lifting force [g]: 350
  • REACH registration available: no
  • Total length [mm]: 500 mm
  • VDE certified: no

Services & product advisors

Direct purchase
To shopping cart