Bit screwdriver 1/4″, 210 mm

Article no.: 6536590
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number 6536590
EAN / GTIN 4010886653654
Manufacturer number 6536590
L-Number L60160 5045

Description

Description:

  • With strong magnetic holder
  • GEDORE vanadium steel
  • Vanadium steel, chrome-plated

Feature:

  • 1000 V insulated: no
  • Blade length: 100 mm
  • Drive adaptor, hexagonal [metric]: 6,3
  • Drive socket, hexagonal [imperial]: 1/4″
  • Material: Vanadium steel
  • REACH registration available: yes
  • Total length [mm]: 210 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart