Adaptor 1/4″-1/4″

Article no.: 6536320
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Converter

Identification numbers & Classifications

Article number 6536320
EAN / GTIN 4010886653630
Manufacturer number 6536320
L-Number L60160 2318

Description

Description:

  • Hexagon drive as per DIN 3126 - E 6.3 (1/4″)
  • Square drive as per DIN 3121 for power-driven sockets
  • Also suitable for battery screwdrivers without impact effect

Feature:

  • 1000 V insulated: no
  • Drive hex [metric]: 6,3 mm
  • Drive hexagon [inch]: 1/4″
  • Drive square [inch]: 1/4″
  • REACH registration available: no
  • square drive [metric]: 6,3 mm
  • Total length [mm]: 50 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart