Valve grinder with suction cups

Article no.: 6535270
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 6535270
EAN / GTIN 4010886653524
Manufacturer number 6535270
L-Number L60160 5459

Description

Description:

  • For use in hand drills
  • Supplied with suction cups 652-20, -25, -30, -37

Feature:

  • 1000 V insulated: no
  • diameter 1 [mm]: 65,0
  • REACH registration available: no
  • Total length [mm]: 135 mm
  • VDE certified: no

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart