uvex 2 MACSOLE® Boots S3 65322 Black/Orange Widths 11 Sizes 43

Article no.: 6532243
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 6532243
EAN / GTIN 4031101972411
Manufacturer number 6532243
L-Number L01670 1778

Description

Description:

Superior in all disciplines. The innovative uvex 2 safety shoe series in the various protection classes does not shy away from any challenge: Optimal cushioning, an ergonomic fit, low weight and optimum climate characteristics ensure maximum performance in everyday work and redefine the limits of safety shoes. The MACSOLE® rubber sole technology ensures resistance, durability and slip resistance.

Feature:

  • Anti-slip: SRC
  • Protection class: S3
  • Width: 11

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart