uvex 2 MACSOLE® Boots S3 65321 Black/Orange Widths 10 Sizes 35

Article no.: 6532135
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 6532135
    EAN / GTIN 4031101972527
    Manufacturer number 6532135
    L-Number L01670 1847

    Description

    Description:

    Superior in all disciplines. The innovative uvex 2 safety shoe series in the various protection classes does not shy away from any challenge: Optimal cushioning, an ergonomic fit, low weight and optimum climate characteristics ensure maximum performance in everyday work and redefine the limits of safety shoes. The MACSOLE® rubber sole technology ensures resistance, durability and slip resistance.

    Feature:

    • Anti-slip: SRC
    • Protection class: S3
    • Width: 10

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart