Wire brush

Article no.: 6531870
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Wire brush

Identification numbers & Classifications

Article number 6531870
EAN / GTIN 4010886653180
Manufacturer number 6531870
L-Number L60160 51

Description

Description:

With untreated wooden handle, angled pattern, smooth, cast steel wire bristles

Feature:

  • 1000 V insulated: no
  • Bristle length: 25
  • Design: 6-row
  • REACH registration available: no
  • Total length [mm]: 290 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart