Brake caliper brush

Article no.: 6531440
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Wire brush

Identification numbers & Classifications

Article number 6531440
EAN / GTIN 4010886653142
Manufacturer number 6531440
L-Number L60160 1010

Description

Description:

With blue plastic handle

Feature:

  • 1000 V insulated: no
  • Bristle length: 21
  • REACH registration available: no
  • suitable for: Cleaning of all calipers
  • Total height [mm]: 18 mm
  • Total length [mm]: 235 mm
  • Total width [mm]: 50 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart