Magnetic lifter 520 mm, d 12 mm

Article no.: 6531280
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Magnetic retrievers

Identification numbers & Classifications

Article number 6531280
EAN / GTIN 4010886653128
Manufacturer number 6531280
L-Number L60160 629

Description

Description:

  • Bright nickel-plated
  • For picking up and holding small magnetic parts
  • Easy handling due to flexible shaft
  • For picking up components in blind holes

Feature:

  • 1000 V insulated: no
  • Magnet diameter [g]: 12,0
  • Magnet lifting force [g]: 1.800
  • REACH registration available: no
  • Total length [mm]: 520 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart