Bit holder 1/4″, magnetic

Article no.: 6530550
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit holder

Identification numbers & Classifications

Article number 6530550
EAN / GTIN 4010886653050
Manufacturer number 6530550
L-Number L60160 5071

Description

Description:

With quick clamping system for bits with external hexagon drive according to DIN 3126 - C 6.3 (1/4″) and E 6.3 (1/4″)

Feature:

  • 1000 V insulated: no
  • diameter 1 [mm]: 14,0
  • Drive adaptor, hexagonal [metric]: 6,3
  • Drive hex [metric]: 6,3 mm
  • Drive hexagon [inch]: 1/4″
  • Drive socket, hexagonal [imperial]: 1/4″
  • REACH registration available: no
  • Total length [mm]: 60,5 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart