Spare rubber suction cap

Article no.: 6530200
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Suction lifter

Identification numbers & Classifications

Article number 6530200
EAN / GTIN 4010886653029
Manufacturer number 6530200
L-Number L60160 6587

Description

Description:

For valve lapper No. 653 and valve grinder No. 654.

Feature:

  • 1000 V insulated: no
  • diameter 1 [mm]: 30,0
  • REACH registration available: no
  • Total length [mm]: 38 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart