Snipe nose plier w.cutter (radio- or telephone pliers) L.200mm Head Chrome-plated

Article no.: 65295200
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Multi-function pliers

Identification numbers & Classifications

Article number 65295200
EAN / GTIN 4018754037025
Manufacturer number 65295200
L-Number L60010 2113

Description

Description:

  • DIN ISO 5745
  • Form A (straight)
  • Flat-round, long jaws
  • With burner hole for holding nuts and studs
  • Gripping surfaces toothed
  • Precision cutting for hard and soft wire
  • Inductively hardened cutting, approx. 60 HRC

Feature:

  • Centre height mm (e): 2.5 mm
  • Tip width mm (f): 3 mm
  • Head height mm (d): 9 mm
  • Head width mm (a): 17 mm
  • Jaw length: 73 mm
  • L3: 73 mm
  • Head: chrome-plated
  • Handles: multi-component handles with soft zones
  • Height mm (h): 3 mm
  • Length [mm): 200 mm
  • t: 9 mm
  • W: 17 mm
  • Weight: 200 g
  • Width mm (b): 2,5 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart