Stepped tommy bar 240 mm, d 6.7-11 mm

Article no.: 6528140
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tommy-bar

Identification numbers & Classifications

Article number 6528140
EAN / GTIN 4010886652817
Manufacturer number 6528140
L-Number L60160 4790

Description

Description:

Vanadium steel 31CrV3, chrome-plated, tempered

Feature:

  • 1000 V insulated: no
  • Design: heat-treated
  • Dowel pin [mm] Ø 2: 7,70 mm
  • Groove Ø 1: 6,70 mm
  • Lock pin-Ø 3: 8,70 mm
  • Lock pin-Ø 4: 9,70 mm
  • Material: Chrome-vanadium steel 31CrV3
  • REACH registration available: no
  • Rotary pin-Ø 5: 11,00 mm
  • Surface: chrome-plated
  • Total length [mm]: 240 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart