Tubular box spanner 20x22 mm

Article no.: 6526600
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Socket spanner

    Identification numbers & Classifications

    Article number 6526600
    EAN / GTIN 4010886652664
    Manufacturer number 6526600

    Description

    Description:

    • With hexagon shaft and holes for turning, either with a spanner or a tommy bar (626 S / 26 RS-626 S, see table, please order separately)
    • Sizes 6x7 and 8x9 mm with no hole
    • GEDORE vanadium steel 31CrV3, chrome-plated
    • Vanadium steel 31CrV3, chrome-plated

    Feature:

    • 1000 V insulated: no
    • 26 RS: 626 S 2
    • diameter 1 [mm]: 27,5
    • Drive hex [metric]: 19,0 mm
    • Head Ø 1 [mm]: 28 mm
    • Head-Ø 2 [mm]: 30 mm
    • Insertion depth 1: 17,5 mm
    • Insertion depth 2: 18,5 mm
    • Material: 31CrV3
    • REACH registration available: no
    • Surface: chrome-plated
    • Total length [mm]: 175 mm
    • VDE certified: no
    • Width across flats 1 [mm]: 20 x 22

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart