Tubular box spanner 10x11 mm

Article no.: 6525390
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket spanner

Identification numbers & Classifications

Article number 6525390
EAN / GTIN 4010886652534
Manufacturer number 6525390
L-Number L60160 1599

Description

Description:

  • With hexagon shaft and holes for turning, either with a spanner or a tommy bar (626 S / 26 RS-626 S, see table, please order separately)
  • Sizes 6x7 and 8x9 mm with no hole
  • GEDORE vanadium steel 31CrV3, chrome-plated
  • Vanadium steel 31CrV3, chrome-plated

Feature:

  • 1000 V insulated: no
  • 26 RS: 626 S 1
  • diameter 1 [mm]: 14,5
  • Drive hex [metric]: 11,0 mm
  • Head Ø 1 [mm]: 15 mm
  • Head-Ø 2 [mm]: 16 mm
  • Insertion depth 1: 9,0 mm
  • Insertion depth 2: 9,5 mm
  • Material: 31CrV3
  • REACH registration available: no
  • Surface: chrome-plated
  • Total length [mm]: 120 mm
  • VDE certified: no
  • Width across flats 1 [mm]: 10 x 11

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart