uvex 2 MACSOLE® Low shoes S3 Black/Orange Widths 11 Sizes 52

Article no.: 6524252
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 3-4 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • Protection class: S3
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Protection class S3
EU shoe size 52
Colour black / orange
Material of outer sole uvex 1
Closure Shoelaces
Slip resistance yes
removable footbed yes
Type of product Safety shoes

Identification numbers & Classifications

Article number 6524252
EAN / GTIN 4031101830902
Manufacturer number 6524252

Description

Description:


  • Product category: Safety shoes
  • Product name: uvex 2 VIBRAM
  • Product type: Low shoes
  • Search colour (filter): Black/Orange
  • Protection class: S3
  • Gender: Women/Men
  • Sizes: 52
  • Fastening: Quick-release elastic shoe laces
  • Brand: uvex
  • Toe cap: uvex xenova® plastic cap
  • Insole: uvex 1/uvex 2 comfortable climatic insole
  • Outer material: Microvelour
  • Slip resistance: SRC
  • Sole: uvex 2 VIBRAM®
  • Widths: 11

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart