Anti-freeze tester

Article no.: 6523770
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 6523770
EAN / GTIN 4010886652374
Manufacturer number 6523770
L-Number L60160 817

Description

Description:

  • Practical, reliable apparatus with high measuring accuracy
  • Easy-to-read scale with degrees Celsius
  • Made from high-quality impact-resistant plastics
  • Corrosion-proof
  • Suction tube length: 185 mm

Feature:

  • 1000 V insulated: no
  • Material: Impact resistant plastics
  • REACH registration available: no
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart