Relay plier L.140mm Head Chrome-plated

Article no.: 65135135
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adjusting pliers

Identification numbers & Classifications

Article number 65135135
EAN / GTIN 4018754036639
Manufacturer number 65135135
L-Number L60010 2747

Description

Description:

  • DIN 5235
  • Form C (flat-wide, 45° angled in the direction of height)
  • For straightening and bending contact and relay springs as well as for gripping and mounting small components
  • Smooth gripping surfaces

Feature:

  • Tip width mm (f): 1 mm
  • Centre height mm (e): 3.5 mm
  • Head height mm (d): 7.5 mm
  • Head width mm (a): 13 mm
  • Jaw length: 31 mm
  • L3: 31 mm
  • Head: chrome-plated
  • Handles: plastic coating with roughened surface
  • Height mm (h): 1 mm
  • Length [mm): 140 mm
  • t: 7,5 mm
  • W: 13 mm
  • Weight: 78 g
  • Width mm (b): 3,5 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart