Combination swivel head wrench UD profile 14 mm

Article no.: 6512490
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Socket spanner

    Identification numbers & Classifications

    Article number 6512490
    EAN / GTIN 4010886651247
    Manufacturer number 6512490
    L-Number L60160 3342

    Description

    Description:

    • With hole for tommy bars 26 D and 26 RS (please order separately)
    • GEDORE vanadium steel 31CrV3, heads polished, chrome-plated
    • Chrome-vanadium steel 31CrV3, chrome-plated
    • Heads ground

    Feature:

    • 1000 V insulated: no
    • 26 D: 6
    • 26 RS: yes
    • Design: Slim shape, with freely movable socket end
    • diameter 1 [mm]: 20,5
    • Head height 1 [mm]: 6,3 mm
    • Insert Ø 1: 20,5 mm
    • Material: 31CrV3
    • REACH registration available: no
    • Total length [mm]: 218 mm
    • VDE certified: no
    • Width across flats [mm]: 14
    • Width across flats 1 [mm]: 14

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart