Combination swivel head wrench Ud profile 10 mm

Article no.: 6512060
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket spanner

Identification numbers & Classifications

Article number 6512060
EAN / GTIN 4010886651209
Manufacturer number 6512060
L-Number L60160 2637

Description

Description:

  • With hole for tommy bars 26 D and 26 RS (please order separately)
  • GEDORE vanadium steel 31CrV3, heads polished, chrome-plated
  • Chrome-vanadium steel 31CrV3, chrome-plated
  • Heads ground

Feature:

  • 1000 V insulated: no
  • 26 RS: yes
  • Design: Slim shape, with freely movable socket end
  • diameter 1 [mm]: 15,5
  • Head height 1 [mm]: 4,7 mm
  • Insert Ø 1: 15,5 mm
  • Material: 31CrV3
  • REACH registration available: no
  • Total length [mm]: 179 mm
  • VDE certified: no
  • Width across flats [mm]: 10
  • Width across flats 1 [mm]: 10

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart