Relay plier L.140mm Head Chrome-plated

Article no.: 65115135
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adjusting pliers

Identification numbers & Classifications

Article number 65115135
EAN / GTIN 4018754036592
Manufacturer number 65115135
L-Number L60010 3897

Description

Description:

  • DIN 5235
  • Form A (flat-pointed)
  • For straightening and bending contact and relay springs as well as for gripping and mounting small components
  • Smooth gripping surfaces

Feature:

  • Tip width mm (f): 1 mm
  • Centre height mm (e): 1.5 mm
  • Head height mm (d): 7.5 mm
  • Head width mm (a): 13 mm
  • Jaw length: 33 mm
  • L3: 33 mm
  • Head: chrome-plated
  • Handles: plastic coating with roughened surface
  • Height mm (h): 1 mm
  • Length [mm): 140 mm
  • t: 7,5 mm
  • W: 13 mm
  • Weight: 72 g
  • Width mm (b): 1,5 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart