{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 17 mm | |
Square drive | 1/2 in | |
⌀ drive output end | 24 mm | |
Length | 38 mm | |
Drive profile | Hexagon socket Surfacedrive | |
suitable for machine use | yes | |
Type of product | Socket insert |
Article number | 651020 17 | |
EAN / GTIN | 4045197336422 | |
Manufacturer number | 651020 17 |
This article |
Recommendations |
||
---|---|---|---|
IMPACT hexagon socket, 1/2 inch, thin-walled Surface Drive, Width across flats: 17mm
on request
In stock
79 pieces in stock
£6.99
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
270 pieces in stock
£13.05
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
161 pieces in stock
£19.30
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ drive output end | 24 mm | 27 mm | 27 mm |
Drive profile | Hexagon socket Surfacedrive | Hexagon socket Surfacedrive | Tri-square screwdriver |
Square drive | 1/2 in | 1/2 in | 1/2 in |
suitable for machine use | yes | yes | yes |
Length | 38 mm | 85 mm | 130 mm |
Width across flats | 17 mm | 17 mm | 17 mm |
Type of product | Socket insert | Socket insert | Socket insert |