Locking pin for bits and sockets, 3/8 inch 2,5X14 mm

Article no.: 650900 2,5X14
plus VAT at the current rate Prices plus delivery costs
on request
In stock
521 pieces in stock

Select article variation and quantity

⌀×Length (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    2.5 mm
    Length 14 mm
    Type of product Securing pin

    Identification numbers & Classifications

    Article number 650900 2,5X14
    EAN / GTIN 4991644507429
    Manufacturer number 1301A

    Description

    Version:

    Sturdy shape especially for use with electric or compressed air impact wrenches. With cross hole and snap ring groove for securing sockets. Internal square to DIN 3121.
    For safety reasons must always be secured using a suitable locking pin and O-ring.

    Suitable for:

    Impact sockets 3/8 inch

    Suitable for:

    Sockets (width across flats): 9 − 12 mm

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart