IMPACT extension, 3/8 inch 100 mm

Article no.: 650400 100
plus VAT at the current rate Prices plus delivery costs
on request
In stock
218 pieces in stock
  • Square drive: 3/8

Offers

Set with price advantage

Product details

Technical Data

Square drive 3/8 in
overall length 100 mm
suitable for machine use yes
Type of product Extension

Identification numbers & Classifications

Article number 650400 100
EAN / GTIN 4045197335500

Description

Version:

Sturdy shape especially for use with electric or compressed air impact wrenches. With cross hole and snap ring groove for securing sockets. Internal square to DIN 3121.
For safety reasons must always be secured using a suitable locking pin and O-ring.
External square to DIN 3121 E 10 with spring pin, internal square to DIN 3121 G 10 with hole and snap ring groove.

Material:

Chrome molybdenum steel, surface burnished.

Note:

Further sizes and types on request.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart