uvex 2 Boots S3 Black/Orange Widths 12 Sizes 37

Article no.: 6503337
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • Protection class: S3
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Protection class S3
EU shoe size 37
Width 12
Colour black / orange
Type of product Safety boots

Identification numbers & Classifications

Article number 6503337
EAN / GTIN 4031101611211
Manufacturer number 6503337
L-Number L01670 521

Description

Description:


  • Product category: Safety shoes
  • Product name: uvex 2
  • Product type: Boots
  • Search colour (filter): Black/Orange
  • Protection class: S3
  • Gender: Women/Men
  • Sizes: 37
  • Fastening: Shoe laces
  • Brand: uvex
  • Toe cap: uvex xenova® plastic cap
  • Insole: uvex 1/uvex 2 comfortable climatic insole
  • Outer material: Leather
  • Slip resistance: SRC
  • Sole: uvex 2
  • Widths: 12

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart