{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 9 mm | |
Square drive | 3/8 in | |
⌀ drive output end | 15 mm | |
Length | 55 mm | |
Drive profile | Hexagon socket | |
suitable for machine use | yes | |
Type of product | Socket insert |
Article number | 650210 9 | |
EAN / GTIN | 4045197382115 | |
Manufacturer number | 650210 9 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
IMPACT hexagon socket, 3/8 inch long, with spring-mounted magnet, Width across flats: 9mm
on request
In stock
115 pieces in stock
£10.15
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
199 pieces in stock
£4.78
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
25 pieces in stock
5.28 £
£3.24
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
106 pieces in stock
£7.78
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,554 pieces in stock
5.16 £
£2.61
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ drive output end | 15 mm | 15 mm | 15 mm | 15 mm | 16 mm |
Drive profile | Hexagon socket | Hexagon socket | Hexagon socket | Hexagon socket | Hexagon socket |
Square drive | 3/8 in | 3/8 in | 3/8 in | 3/8 in | 1/2 in |
suitable for machine use | yes | yes | yes | yes | yes |
Length | 55 mm | 30 mm | 30 mm | 65 mm | 38 mm |
Width across flats | 9 mm | 9 mm | 9 mm | 9 mm | 9 mm |
Type of product | Socket insert | Socket insert | Socket insert | Socket insert | Socket insert |