IMPACT hexagon socket, 3/8 inch long, Width across flats: 13mm

Article no.: 650200 13
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
1,230 pieces in stock

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT
  • Square drive: 3/8

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 13 mm
Square drive 3/8 in
⌀ drive output end 20 mm
Length 65 mm
Drive profile Hexagon socket
suitable for machine use yes
Type of product Socket insert

Identification numbers & Classifications

Article number 650200 13
EAN / GTIN 4045197335548
Manufacturer number 650200 13

Description

Version:

Sturdy shape especially for use with electric or compressed air impact wrenches. With cross hole and snap ring groove for securing sockets. Internal square to DIN 3121.
For safety reasons must always be secured using a suitable locking pin and O-ring.

Material:

Chrome molybdenum steel, surface burnished.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart