VDE combination plier L.180mm Head Chrome-plated

Article no.: 65018180
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Multi-function pliers

Identification numbers & Classifications

Article number 65018180
EAN / GTIN 4018754206087
Manufacturer number 65018180
L-Number L60010 4858

Description

Description:

  • DIN ISO 5746
  • Precision cutting for all wires, including piano wire
  • Inductively hardened cutting, approx. 62 HRC
  • For hard continuous use

Feature:

  • Hard wire (3): 2 mm
  • Cable (5): 12 mm
  • Cable (6) mm2: 16 mm²
  • Piano wire (4): 1,8 mm
  • Head: chrome-plated
  • Handles: insulated, multi-component handles with soft zones, DIN EN 60900, #T; AC/1000 V
  • Length [mm): 180 mm
  • Weight: 186 g
  • Width mm (b): 59 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart