Combination plier L.200mm Head Chrome-plated

Article no.: 65015200
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Multi-function pliers

Identification numbers & Classifications

Article number 65015200
EAN / GTIN 4018754036196
Manufacturer number 65015200
L-Number L60010 1732

Description

Description:

  • DIN ISO 5746
  • Precision cutting for all wires, including piano wire
  • Cutting edges induction hardened (approx. 62 HRC)
  • For hard continuous use

Feature:

  • Piano wire (4): 2 mm
  • Cable (5): 13 mm
  • Cable (6) mm2: 16 mm²
  • Hard wire (3): 2,5 mm
  • Head: chrome-plated
  • Handles: multi-component handles with soft zones
  • Length [mm): 200 mm
  • Weight: 310 g
  • Width mm (b): 60 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart