Parallel vice

Article no.: 6500800
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Machinist's vice

Identification numbers & Classifications

Article number 6500800
EAN / GTIN 4010886650080
Manufacturer number 6500800
L-Number L60160 4534

Description

Description:

  • Jaws and anvil plate induction hardened
  • Extra large anvil surface for aligning works
  • Protected vice spindle
  • Adjustable guidance
  • Enamelled blue
  • Painted blue

Feature:

  • 1000 V insulated: no
  • Colour: blue lacquered
  • Jaw width [mm]: 100 mm
  • REACH registration available: no
  • Usable clamping depth b [mm]: 120 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart