Small saw for metal PUK 290 mm

Article no.: 6500480
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Bow saw

    Identification numbers & Classifications

    Article number 6500480
    EAN / GTIN 4010886650042
    Manufacturer number 6500480
    L-Number L60160 3137

    Description

    Description:

    • Saw blade 404 A-406 A
    • Saw blade No. 404 A-406 A
    • Bimetal saw blade No. 407 A

    Feature:

    • 1000 V insulated: no
    • Blade length: 145
    • REACH registration available: no
    • Saw blade can be used on both sides: no
    • Surface: Bright nickel-plated
    • Total length [inch]: 11
    • Total length [mm]: 390 mm
    • VDE certified: no

    Suitable products

    Accessories

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart