uvex 2 Sandals S1P Black/Orange Widths 12 Sizes 46

Article no.: 6500346
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • Protection class: S1P
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Protection class S1P
    EU shoe size 46
    Colour schwarz / orange
    Type of product Safety sandals

    Identification numbers & Classifications

    Article number 6500346
    EAN / GTIN 4031101668567
    Manufacturer number 6500346

    Description

    Description:


    • Product category: Safety shoes
    • Product name: uvex 2
    • Product type: Sandals
    • Search colour (filter): Black/Orange
    • Protection class: S1P
    • Gender: Women/Men
    • Sizes: 46
    • Fastening: Hook-and-loop fastening
    • Brand: uvex
    • Toe cap: uvex xenova® plastic cap
    • Insole: uvex 1/uvex 2 comfortable climatic insole
    • Outer material: Microvelour
    • Slip resistance: SRC
    • Sole: uvex 2
    • Widths: 12

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart