uvex 2 Sandals S1P Black/Orange Widths 12 Sizes 36

Article no.: 6500336
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 3-4 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • Protection class: S1P
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Protection class S1P
EU shoe size 36
Colour black / orange
Type of product Safety sandals

Identification numbers & Classifications

Article number 6500336
EAN / GTIN 4031101668468
Manufacturer number 6500336

Description

Description:


  • Product category: Safety shoes
  • Product name: uvex 2
  • Product type: Sandals
  • Search colour (filter): Black/Orange
  • Protection class: S1P
  • Gender: Women/Men
  • Sizes: 36
  • Fastening: Hook-and-loop fastening
  • Brand: uvex
  • Toe cap: uvex xenova® plastic cap
  • Insole: uvex 1/uvex 2 comfortable climatic insole
  • Outer material: Microvelour
  • Slip resistance: SRC
  • Sole: uvex 2
  • Widths: 12

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart