IMPACT increaser piece, Type: 10

Article no.: 650012 10
Discount
55.89 £
Price valid until 24 Nov 2024
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
470 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 3121
Drive square [x] 1 in
Drive square [y] 1,1/2 in
overall length 100 mm
Material Chrome molybdenum steel.
Surface burnished
suitable for machine use yes
Type of product Screwdriver set

Identification numbers & Classifications

Article number 650012 10
EAN / GTIN 4045197592248
Manufacturer number 650012 10

Description

Version:

Sturdy shape especially for use with electric or compressed air impact wrenches. With cross hole and snap ring groove for securing sockets. Internal square to DIN 3121.
For safety reasons must always be secured using a suitable locking pin and O-ring.

Material:

Chrome molybdenum steel, surface burnished.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart