Adapter shank for impact wrenches 3/75

Article no.: 650009 3/75
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,363 pieces in stock

Product details

Technical Data

overall length 75 mm
Drive profile Hexagon coupling
Square drive 3/8 in
Machine drive E 6.3 (1/4 inch)
Material Chrome vanadium steel
Surface burnished
suitable for machine use yes
Type of product Converter

Identification numbers & Classifications

Article number 650009 3/75
EAN / GTIN 4062406252359
Manufacturer number 650009 3/75

Description

Version:

Sturdy shape, suitable for impact wrenches and impulse wrenches with 1/4 inch hex (hex socket) drives. With spring ball and release function − inserts are securely held.

Application:

As adapter to allow sockets with internal square drives to be driven by impact / impulse wrenches with internal hexagon drives.

Material:

Chrome vanadium steel. Surface burnished.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart