{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 50 mm | |
Drive profile | Hexagon coupling | |
Square drive | 1/4 in | |
Machine drive | A 5.5 | |
Material | Chromium vanadium steel | |
Surface | phosphated | |
suitable for machine use | yes | |
Type of product | Converter |
Article number | 650002 1 | |
EAN / GTIN | 4062406235789 | |
Manufacturer number | 650002 1 |