Brad awl with square tip

Article no.: 650.80
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Scriber

Identification & Classification

Article number 650.80
EAN / GTIN 7610733004478
Manufacturer number PB 650.80
L-Number L60060 1528

Description

Description:

  • Brad Awl, Pricker
  • pre-cutting of holes in thin sheet metal, wood, plastic, leather, etc.
  • precisely machined square tip, high hardness, extremely durable
  • chrome-plated, permanent corrosion protection
  • pentagonal handle with a spherical surface ensures that you can apply a large amount of pressure pain-free
  • high-quality materials used, impact-resistant and oil/gasoline resistant
  • special alloy based on spring steel, exceptional elasticity coupled with high grade hardening
  • laser-marked serial number, lifetime guarantee

Feature:

  • Blade length: 80 mm
  • Diameter: 7 mm
  • Whole length: 170 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart