Bit holder ratchet wrench, 1/4″ - 5/16″

Article no.: 65.PE
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Ratchet

Identification & Classification

Article number 65.PE
EAN / GTIN 3148517578210
Manufacturer number 65.PE
L-Number L60130 5466
Manufacturer Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.facom.de

Description

Description:

  • Can be used to insert 1/4″ and 5/16″ aviation fasteners
  • Turning angle: 5°
  • Switch lever with direction of rotation indicator
  • Wrench heads bevelled at 15°
  • The bit is held in place by a clip
  • Knurled head for quick application
  • Length: 150 mm
  • Silk chrome-plated

Feature:

  • L [mm]: 150
  • L1 [mm]: 107
  • [kg]: 0.075

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart