MARTOR INDUSTRIAL BLADE 65 , 200 blades

Article no.: 65.83
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
Type of product Blade

Identification numbers & Classifications

Article number 65.83
EAN / GTIN 4002632909153
Manufacturer number 65.83

Description

Description:

INDUSTRIAL BLADE NO. 65 from MARTOR is a high-quality blade made of steel. It is very sharp and has one usable cutting edge. The blade is 39 mm long, 18.7 mm wide and 0.30 mm thick.

INDUSTRIAL BLADE NO. 65 is available under order number 65.83 as 200 pieces.
    Ground:
    Standard ground
  • Blade facets:
    Double bevel edge-ground

    Blade characteristics:
    1-cutting edge blade
  • Basic material:
    Steel

Feature:

  • Base material: Steel
  • Blade grinding: Standard ground
  • Blade facets: Double bevel edge-ground
  • No. of cutting edges: 1
  • Cutting edges: 1-cutting edge blade

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart