15° double box-end spline ratchet wrench, 7/32″ x 9/32″

Article no.: 65.7X9SPL
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 65.7X9SPL
EAN / GTIN 3662424019869
Manufacturer number 65.7X9SPL
L-Number L60130 8169

Description

Description:

  • SPLINE profile specially designed for aerospace fasteners
  • The multi-tooth profile allows more torque to be transmitted with less effort because the contact area is larger when tightening
  • The contact points of a SPLINE spanner are always away from the edges of the nut. This results in less wear on the nut
  • Free space under the shaft for the fingers or for overcoming an obstacle
  • Compact ratchet mechanism that can be switched on one side with a lever
  • Silk matt chrome-plated

Feature:

  • A [″]: 7/32x9/32
  • B [mm]: 14
  • B1 [mm]: 17
  • E [mm]: 6.3
  • E1 [mm]: 6.5
  • L [mm]: 115
  • [g]: 24

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart