15° double box-end ratchet wrench, 5/16″ x 11/32″

Article no.: 65.5/16X11/32
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 65.5/16X11/32
EAN / GTIN 3148517721661
Manufacturer number 65.5/16X11/32
L-Number L60130 4368

Description

Description:

  • Clear space under the shaft for the fingers or for overcoming an obstacle
  • Compact ratchet mechanism that can be switched on one side with a lever
  • Turning angle 5° (7.5° for spanner size 1/4″, 6° for spanner sizes 5/16″ and 11/32″)
  • Chrome-plated, satin-finish

Feature:

  • A [″]: 5/16x11/32
  • B [mm]: 17.0
  • B1 [mm]: 20.2
  • E [mm]: 6.5
  • E1 [mm]: 6.9
  • L [mm]: 128
  • [g]: 45

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart