CBN resin-bonded for dry grinding 100 x 35 x 32 mm 2 - 10

Article no.: 649723
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Sanding pad

    Identification numbers & Classifications

    Article number 649723
    EAN / GTIN 9003176497231
    Manufacturer number 649723
    L-Number L50140 341

    Description

    Description:

    With this tool you can grind all cutting tools for the wood and metal industry and a range of shear blades. These products are disc and cup wheels in the CBN grit size range B181 - B91. Compared to conventional aluminium oxide wheels, CBN wheels exhibit significantly less wear and higher dimensional accuracy.

    Feature:

    • Form: 11V9 CONICAL CUP GRINDING WHEEL
    • Specification : 2 - 10
    • Dimension (D x T x H): 100 x 35 x 32 mm
    • Diameter: 100 mm
    • Thickness: 35 mm
    • Drill hole: 32 mm
    • Grain size: 126
    • Vs /max: 50 m/s
    • Material suitability: Steel;HSS

    Advantage:

    • Dry and wet grinding
    • Long tool lifetimes
    • Cool grinding

    Application:

    • For machining all chip removing tools in the wood and metal industry as well as various shear blades made of steel and HSS

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart