Safety lace-up shoes S3 SRC uvex motion 3XL, Widths 15, Sizes 35

Article no.: 6496335
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • Protection class: S3
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Protection class S3
EU shoe size 35
Closure Shoelaces
Type of product Safety shoes

Identification numbers & Classifications

Article number 6496335
EAN / GTIN 4031101553955
Manufacturer number 6496335
L-Number L01670 1780

Description

Description:


  • Product category: Safety shoes
  • Product type: Low shoes
  • Search colour (filter): Black
  • Gender: Women/Men
  • Sizes: 35
  • Fastening: Quick-release elastic shoe laces
  • Outer material: Microvelour
  • Sole: Polyurethane sole
  • Widths: 15

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart