Reducer piece, Type: 3

Article no.: 649505 3
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
501 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Number of pieces 1
Drive square [x] 3/8 in
Drive square [y] 1/4 in
Type of product Screwdriver set

Identification numbers & Classifications

Article number 649505 3
EAN / GTIN 4018754012640
Manufacturer number 12030001

Description

Version:

External and internal square drives to DIN 3120.
Forged external square drives with spring-mounted balls or pins, internal square drives with hole or snap grooves.
Reducer piece

Standard:

DIN 3123-A

Material:

Chrome alloy steel, non-flaking, chrome-plated over nickel.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart