GIPM 2.35-A46L IC908 Precision Ground Back Turning Inserts for External Machining on Swiss-Type and Automatic Machines

Article no.: 6490688
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Indexable insert for grooving

Identification numbers & Classifications

Article number 6490688
EAN / GTIN 7291075103380
Manufacturer number 6490688
L-Number L23940 1243

Description

Description:

Groove/Turn Indexable Inserts, Cutting Width (CW) 2.35 mm

Feature:

  • Clearance Angle Major (AN) 7 Degrees
  • Corner Radius (RE) 0.05 mm
  • Cutting Width (CW) 2.35 mm
  • Insert Length (INSL) 15.3 mm
  • Insert Rake Angle (GAN) 6 Degrees

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart