GIMY 1260 IC908 Utility Single-Ended Inserts for External Grooving and Profiling

Article no.: 6490064
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Indexable insert for grooving

Identification numbers & Classifications

Article number 6490064
EAN / GTIN 7291075226256
Manufacturer number 6490064
L-Number L24100 180

Description

Description:

Groove/Turn Indexable Inserts, Cutting Width (CW) 12 mm

Feature:

  • Axial Groove Outside Diameter Minimum (DAXN) 160 mm
  • Chip Breaker Type Y
  • Clearance Angle Major (AN) 7 Degrees
  • Corner Radius (RE) 6 mm
  • Cutting Width (CW) 12 mm
  • Insert Length (INSL) 24 mm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart