Deep ring spanner straight 50 mm

Article no.: 6482130
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 6482130
EAN / GTIN 4010886648216
Manufacturer number 6482130
L-Number L60160 3952

Description

Description:

  • Especially suited as counter-tool for screw connections
  • In heat-treated steel as per EN 10083, steel-grey
  • Further sizes available on request
  • * not standardised

Feature:

  • 1000 V insulated: no
  • Head height 1 [mm]: 28 mm
  • Head width 1 [mm]: 77,0 mm
  • Material: Tempered steel
  • REACH registration available: no
  • Surface: steel grey
  • Total length [mm]: 400 mm
  • VDE certified: no
  • Width across flats 1 [mm]: 50

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart