TYROLIT FSL-C Floor saw blade 600x3,9x60 PREMIUM cured concrete

Article no.: 648205
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 2-3 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Power saw blade

Identification & Classification

Article number 648205
Copy
EAN / GTIN 9003176482053
Copy
Manufacturer number 648205
Copy
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

Machines up to 15 kW , soft to very hard aggregates. Details: Laser welded up to a diameter of 1 200 mm. Special segment shape with a protective function to guard against premature steel blade wear in the contact zone – (undercutting-effect). Suitable for renovation, controlled demolition and demolition of roads, highways, airports, bridges and industrial buildings. Also for removing damaged concrete ceilings and for ceiling breakthroughs up to a thickness of 50 cm. An extremely fast cutting feed, a very long service life and a low cutting pressure, which protects the machine, characterize the tools.

Feature:

  • Form: C77W 50088F DIAMOND SAW
  • Specification : 20 - 3,9 - 10 X 25,4
  • Dimension (D x T x H): 600 x 3,9 x 60 mm
  • Diameter: 600 mm
  • Thickness: 3.9 mm
  • Drill hole: 60 mm
  • Grain size: 38
  • Material suitability: Concrete
  • Product line: PREMIUM
  • Tool for: Floor saw

Advantage:

  • Consistently very fast cutting performance and noticeable smooth running
  • Long lifetime.

Material:

  • Concrete
  • Concrete

Suitable for:

  • Floor saw

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart