Ring slogging spanner

Article no.: 6480000
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 6480000
EAN / GTIN 4010886648001
Manufacturer number 6480000
L-Number L60160 1897

Description

Description:

  • Up to length 435 mm chrome-vanadium steel 31CrV3, above 480 mm from C35
  • Special sizes available on request
  • Special sizes available on request up to 250 mm
  • Up to length 435 mm made of chrome vanadium steel 31CrV3, from length 480 mm made of material C35
  • * not standardised
  • Acc. to DIN 7444

Feature:

  • 1000 V insulated: no
  • Head height 1 [mm]: 25 mm
  • Head width 1 [mm]: 87,5 mm
  • Material: 31CrV3
  • REACH registration available: no
  • Surface: oiled
  • Total length [mm]: 270 mm
  • VDE certified: no
  • Width across flats 1 [AF]: 2.1/4″

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart