Ring slogging spanner 110 mm

Article no.: 6477050
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 6477050
EAN / GTIN 4010886647707
Manufacturer number 6477050
L-Number L60160 1619

Description

Description:

  • Acc. to DIN 7444
  • Up to length 435 mm chrome-vanadium steel 31CrV3, above 480 mm from C35
  • Special sizes available on request
  • * not standardised

Feature:

  • 1000 V insulated: no
  • Head height 1 [mm]: 47,5 mm
  • Head width 1 [mm]: 172,0 mm
  • Material: 31CrV3
  • REACH registration available: no
  • Surface: oiled
  • Total length [mm]: 435 mm
  • VDE certified: no
  • Width across flats 1 [mm]: 110

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart